5140113 - 5" PVC Male Adapter

PVC & Accessories

  • $16.95 (Each)
  • $16.95 (Each)

  • $169.46 (Per 10)

  • $1,694.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140113
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140113
Description
5" PVC Male Adapter
5 In. Male Terminal Adapter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700527812 / 00088700527812
Weight per unit
1.394 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.95 (Each)
Carton
$169.46 (Per 10)
Resources
Images
 
 
5140113 - Large Image
 
5140113 - Small Image
Attachments
 
 
5140113 - Specification Sheet
Other Links
 
 
5140113 - Other
 
5140113 - Other
 
5140113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.75 in.
Descriptions
Features
CANTEX 5140113 is a 5 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end
extra long description
CTX 5140113 5 UL ADAPT M CT
Description
5" PVC MALE ADAPTER
Product Type
5 Ul Adapt M CT
Special Features
For use with Schedule 40 & 80 and EB & DB applications
Long Description
5 in. Male Terminal Adapter
Additional Information
outside diameter
6.25 in.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140113
GTIN
00088700527812
UPC
088700527812
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Male Terminal Adapter
Trade Size
Trade Size
5
Packaging
Weight per each
1.394
Carton
10
Uses, Certifications, and Standards
Application
Male Terminal Adapter
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat