5140867 - 3X2 PVC Reducer

PVC & Accessories

  • $24.60 (Each)
  • $24.60 (Each)

  • $615.00 (Per 25)
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
5140867
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140867
Description
3X2 PVC Reducer
3 X 2 In. Reducer Bushing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700010802 / 00088700527843
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.60 (Each)
Carton
$615.00 (Per 25)
Resources
Images
 
 
5140867 - Large Image
 
5140867 - Small Image
Attachments
 
 
5140867 - Specification Sheet
Other Links
 
 
5140867 - Other
 
5140867 - Other
 
5140867 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3 X 2 Ul Red Bush CC
Description
3X2 PVC REDUCER
Features
CANTEX 5140867 is a 3 x 2 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size
extra long description
CTX 5140867 3 X 2 UL RED BUSH CC
Long Description
3 x 2 in. Reducer Bushing
Special Features
reduces the diameter to the next smaller size
Additional Information
outside diameter
2.085 in.
Schedule
40 & 80 usage
Manufacturer Information
Manufacturers Part Number
5140867
Brand
PVC & Accessories
GTIN
00088700527843
UPC
088700010802
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
REDUCER BUSHING
Trade Size
Trade Size
3 x 2 in.
Packaging
Weight per each
0.8
Carton
25
Uses, Certifications, and Standards
Application
Reducer Bushing
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat