5221057 - 1-1/2" SCH80 90D Bell End Ell

PVC & Accessories

  • $22.42 (Each)
  • $22.42 (Each)

  • $672.71 (Per 30)

  • $2,242.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5221057
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5221057
Description
1-1/2" SCH80 90D Bell End Ell
1-1/2 In. X 90-Degree Bell End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
088700944800 / 00088700944817
Weight per unit
1.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.42 (Each)
Carton
$672.71 (Per 30)
Resources
Other Links
 
 
5221057 - Other
 
5221057 - Other
 
5221057 - Other
Images
 
 
5221057 - Large Image
Attachments
 
 
5221057 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
1-1/2 in. x 90-Degree Bell End Schedule 80 Standard Radius Elbow
Description
1-1/2" SCH80 90D BELL END ELL
extra long description
CTX 5221057 1 1/2 UL80 90 BND STD R
Product Type
1 1/2 UL80 90 BND STD RB
Features
CANTEX 5221057 is a 1-1/2 in. x 90-Degree Bell End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5221057
GTIN
00088700944817
UPC
088700944800
Taxonomies, Classifications, and Categories
Type
Schedule 80 Bell-end Standard Radius Elbow
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1-1/2 in.
Packaging
Weight per each
1.067
Carton
30
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 80 Bell-end Standard Radius Elbow
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat