5221061 - 4" SCH80 90D STD Rad Bell End Ell

PVC & Accessories

  • $137.89 (Each)
  • $137.89 (Each)

  • $1,378.95 (Per 10)

  • $13,789.47 (Per 100)
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
5221061
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5221061
Description
4" SCH80 90D STD Rad Bell End Ell
4 In. X 90-Degree Bell End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700029620 / 00088700029620
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.89 (Each)
Carton
$1,378.95 (Per 10)
Resources
Images
 
 
5221061 - Small Image
 
5221061 - Large Image
Other Links
 
 
5221061 - Other
 
5221061 - Other
 
5221061 - Other
Attachments
 
 
5221061 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
4" SCH80 90D STD RAD BELL END ELL
Product Type
4 UL80 90 BND STD RB
Features
CANTEX 5221061 is a 4 in. x 90-Degree Bell End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5221061 4 UL80 90 BND STD RB
Long Description
4 in. x 90-Degree Bell End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5221061
GTIN
00088700029620
UPC
088700029620
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Schedule 80 Bell-end Standard Radius Elbow
Trade Size
Trade Size
4 in.
Packaging
Weight per each
8.4
Carton
10
Uses, Certifications, and Standards
Application
Schedule 80 Bell-end Standard Radius Elbow
standard
ETL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat