5233779 - 3" SCH40 45D 36"R PVC Elbow Bell End

PVC & Accessories

  • $52.28 (Each)
  • $52.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233779
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233779
Description
3" SCH40 45D 36"R PVC Elbow Bell End
3 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700015579 / 00088700015579
Weight per unit
4.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.28 (Each)
Resources
Other Links
 
 
5233779 - Other
 
5233779 - Other
 
5233779 - Other
Attachments
 
 
5233779 - Specification Sheet
Images
 
 
5233779 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3" SCH40 45D 36"R PVC ELBOW BELL END
Features
CANTEX 5233779 is a 3 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
Long Description
3 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Product Type
3 UL40 45 BND 36"RB
extra long description
CTX 5233779 3 UL40 45 BND 36"RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233779
GTIN
00088700015579
UPC
088700015579
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
4.74
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat