5233785 - 2-1/2" SCH40 45D 48"R PVC Elbow Bell End

PVC & Accessories

  • $68.83 (Each)
  • $68.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233785
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233785
Description
2-1/2" SCH40 45D 48"R PVC Elbow Bell End
2-1/2 In. X 45-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700018686 / 00088700018686
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.83 (Each)
Resources
Other Links
 
 
5233785 - Other
 
5233785 - Other
 
5233785 - Other
Images
 
 
5233785 - Small Image
 
5233785 - Large Image
Attachments
 
 
5233785 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
2-1/2" SCH40 45D 48"R PVC ELBOW BELL END
Product Type
2 1/2 UL40 45 BND 48"R B
Features
CANTEX 5233785 is a 2-1/2 in. x 45-Degree x 48 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5233785 2 1/2 UL40 45 BND 48"R
Long Description
2-1/2 in. x 45-Degree x 48 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233785
GTIN
00088700018686
UPC
088700018686
Trade Size
Trade Size
2-1/2 in.
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat