5233830 - 3" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $31.83 (Each)
  • $31.83 (Each)

  • $445.56 (Per 14)

  • $3,182.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233830
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233830
Description
3" SCH40 90D PVC Elbow Bell End
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 3.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012875 / 00088700537705
Weight per unit
3.656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.83 (Each)
Carton
$445.56 (Per 14)
Resources
Images
 
 
5233830 - Small Image
 
5233830 - Large Image
 
5233830 - Large Image
Attachments
 
 
5233830 - Specification Sheet
Other Links
 
 
5233830 - Other
 
5233830 - Other
 
5233830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
20.375 in
Descriptions
Description
3" SCH40 90D PVC ELBOW BELL END
Product Type
90° Elbow
Long Description
90° Elbow, 3 in Trade Size, 20.375 in Length, 3.5 in Outside Diameter, 3.008 in Inside, 13 in Bend Radius, 90 ° Bend Angle, Gray, 0.216 in Wall Thickness, 3.66 lb/EA
Features
CANTEX 5233830 is a 3 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 3 x 20.375 in, PVC, Gray, Belled End
Special Features
Bell End for Easy Installation
extra long description
CTX 5233830 3 UL40 90 BND STD RB
Additional Information
outside diameter
3.5 in
Inside Diameter
3.008 in
Bend Radius
13 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
14 CT
Made in USA
yes
Wall Thickness
0.216 in
Manufacturer Information
Manufacturers Part Number
5233830
Brand
PVC & Accessories
GTIN
00088700537705
UPC
088700012875
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
3.66 lb/EA
Weight per each
3.656
Carton
14
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat