Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Quick Specs
-
- Catalog Number
-
5233830
Vendor Code PVF
- Manufacturer
- PVC & Accessories
- Manufacturer's Part Number
- 5233830
- Description
-
3" SCH40 90D PVC Elbow Bell End
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 3.66 LB/Ea
- Slang Terms
-
Suggest a New Term
- Categories
-
PVC Conduit, Fittings, & Boxes -
PVC SCH 40 Elbows
Mark as Incorrect
Suggest a New Category
- Classification
-
PVC Elbows
- UNSPSC
-
N/A
- UPC/GTIN
-
088700012875 / 00088700537705
- Weight per unit
-
3.656 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$31.83 (Each)
-
Carton
-
$445.56 (Per 14)
- Resources
-
- Other Links
-
-
-
5233830
- Other
-
-
5233830
- Other
-
-
5233830
- Other
- Images
-
-
-
5233830
- Small Image
-
-
5233830
- Large Image
-
-
5233830
- Large Image
- Attachments
-
-
-
5233830
- Specification Sheet
Suggest Substitute Item
Edit Mode: Please login to suggest improvements for this item.
Close
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Features
-
- Material
-
PVC
- Material, Color, and Finish
-
- Color
-
Gray
- Dimensions and Weight
-
- Length
-
20.375 in
- Descriptions
-
- Description
-
3" SCH40 90D PVC ELBOW BELL END
- Product Type
-
90° Elbow
- Long Description
-
90° Elbow, 3 in Trade Size, 20.375 in Length, 3.5 in Outside Diameter, 3.008 in Inside, 13 in Bend Radius, 90 ° Bend Angle, Gray, 0.216 in Wall Thickness, 3.66 lb/EA
- Features
-
CANTEX 5233830 is a 3 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
- Short Description
-
90° Elbow, 3 x 20.375 in, PVC, Gray, Belled End
- Special Features
-
Bell End for Easy Installation
- extra long description
-
CTX 5233830 3 UL40 90 BND STD RB
- Additional Information
-
- outside diameter
-
3.5 in
- Inside Diameter
-
3.008 in
- Bend Radius
-
13 in
- Bend Angle
-
90 °
- Color/Finish
-
Gray
- for use with
-
Ground/Buried
- Standards Met
-
Conforms to UL 651 and NEMA TC3;ETL Listed
- package quantity
-
14 CT
- Made in USA
-
yes
- Wall Thickness
-
0.216 in
- Manufacturer Information
-
- Manufacturers Part Number
-
5233830
- Brand
-
PVC & Accessories
- GTIN
-
00088700537705
- UPC
-
088700012875
- Taxonomies, Classifications, and Categories
-
- Category Description
-
PVC ELBOWS
- Trade Size
-
- Trade Size
-
3 in.
- Packaging
-
- Weight
-
3.66 lb/EA
- Weight per each
-
3.656
- Carton
-
14
- Uses, Certifications, and Standards
-
- Application
-
90°Change in Direction of a Conduit Run
Edit Mode: Please login to suggest improvements for this item.
Close
Compare ( items) (Up to 4)
Compare
(Minimum 2)
Jump To:
Substitutes
Substitutes are practically identical items. The following can be used in place of 5233830.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
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
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
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
Similar Items
Similar items are close alternatives to 5233830, though they may not be 100% alike.
Cross Referenced
These items are similar to 5233830 but are not currently available from Elliott Electric Supply.
Part # |
MFR/Brand |
GTIN |
802759 |
Allied Tube & Conduit |
00091111040931 |
5233830 |
Cantex |
00088700537705 |
75900300 |
JM Eagle |
00098179221067 |
PVCB-30090 |
Madison Electric |
00784297004469 |
78595 |
Multi Fittings Corp |
n/a |
UA9ALB |
Thomas & Betts |
00034481196242 |
1248 |
Topaz |
00751338231719 |
EE4590B |
Multi Fittings Corp |
n/a |
MUA9AL |
Picoma Industries |
n/a |