5233848 - 2" SCH40 90D 36"R PVC Elbow Bell End

PVC & Accessories

  • $35.97 (Each)
  • $35.97 (Each)
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
5233848
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233848
Description
2" SCH40 90D 36"R PVC Elbow Bell End
Schedule 40 Special Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 36.000 In Bend Radius, Gray Color/Finish, 56.500 In Length, Made In Usa, 150 PL Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016392 / 00088700015524
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.97 (Each)
Resources
Other Links
 
 
5233848 - Other
 
5233848 - Other
 
5233848 - Other
Images
 
 
5233848 - Small Image
 
5233848 - Large Image
 
5233848 - Small Image
 
5233848 - Large Image
Attachments
 
 
5233848 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
56.500 in
Descriptions
Product Type
Schedule 40 Special Radius Elbow
Special Radius 90° Elbow
Long Description
Schedule 40 Special Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 36.000 in Bend Radius, Gray Color/Finish, 56.500 in Length, Made in USA, 150 PL Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, ETL Listed;UL 651 and NEMA TC-3, 2 in Trade Size
Features
CANTEX 5233848 is a 2 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Short Description
Schedule 40 Special Radius Elbow, 2 in, 90°, Gray, 150 PL
Special Features
Schedule 40 Nonmetallic PVC Construction Bell End
Description
2" SCH40 90D 36"R PVC ELBOW BELL END
extra long description
CTX 5233848 2 UL40 90 BND 36"RB
Additional Information
Bend Radius
36.000 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed;UL 651 and NEMA TC-3
package quantity
150 PL
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233848
GTIN
00088700015524
UPC
088700016392
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in
Packaging
Weight per each
3.66
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233848.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5233848.

2" SCH40 90D 36"R PVC Elbow Bell End
  • Our Part #: 068054
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5233848
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 120 ($4,316.40) ·
068054 - Multi Fittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5233848 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233848 Cantex 00088700015524
UA9FJB Thomas & Betts 00034481196723
124636 Topaz 00751338816916

* All prices subject to change.

Begin Live Chat