5233857 - 2-1/2" SCH40 90D 36"R PVC Elbow Bell End

PVC & Accessories

  • $46.43 (Each)
  • $46.43 (Each)
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
5233857
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233857
Description
2-1/2" SCH40 90D 36"R PVC Elbow Bell End
2-1/2 In. X 90-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700019782 / 00088700015548
Weight per unit
5.885 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.43 (Each)
Resources
Other Links
 
 
5233857 - Other
 
5233857 - Other
 
5233857 - Other
Images
 
 
5233857 - Small Image
 
5233857 - Large Image
Attachments
 
 
5233857 - Specification Sheet
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
2-1/2" SCH40 90D 36"R PVC ELBOW BELL END
Features
CANTEX 5233857 is a 2-1/2 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
2-1/2 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Product Type
2 1/2 UL40 90 BND 36"RB
extra long description
CTX 5233857 2 1/2 UL40 90 BND 36"RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233857
GTIN
00088700015548
UPC
088700019782
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
5.885
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233857.
Jump To:

Cross Referenced

These items are similar to 5233857 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233857 Cantex 00088700015548
UA9FKB Thomas & Betts 00034481196730
124736 Topaz 00751338501034

* All prices subject to change.

Begin Live Chat