5234067 - 2" SCH40 22-1/2D PVC Elbow Bell End

PVC & Accessories

  • $14.34 (Each)
  • $14.34 (Each)

  • $143.42 (Per 10)

  • $1,434.19 (Per 100)
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
5234067
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5234067
Description
2" SCH40 22-1/2D PVC Elbow Bell End
2 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022096 / 00088700022096
Weight per unit
0.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.34 (Each)
Carton
$143.42 (Per 10)
Resources
Other Links
 
 
5234067 - Other
 
5234067 - Other
 
5234067 - Other
Images
 
 
5234067 - Large Image
 
5234067 - Small Image
Attachments
 
 
5234067 - Specification Sheet
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
2" SCH40 22-1/2D PVC ELBOW BELL END
Features
CANTEX 5234067 is a 2 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Product Type
2 UL40 22 1/2BND STD RB
extra long description
CTX 5234067 2 UL40 22 1/2BND STD RB
Long Description
2 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5234067
GTIN
00088700022096
UPC
088700022096
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
0.531
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5234067.
Jump To:

Cross Referenced

These items are similar to 5234067 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5234067 Cantex 00088700022096
UA5AJB Thomas & Betts 00034481225270

* All prices subject to change.

Begin Live Chat