5315250 - 3" Poly Plug

PVC & Accessories

  • $2.00 (Each)
  • $2.00 (Each)

  • $139.65 (Per 70)

  • $199.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5315250
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5315250
Description
3" Poly Plug
Polyurethane Plug, 3 In Trade Size, 2.625 In Outside Diameter, 3.438 In Inside, 3.813 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131702 - Busway fitting and accessories
UPC/GTIN
088700538559 / 00088700538559
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Carton
$139.65 (Per 70)
Resources
Images
 
 
5315250 - Large Image
 
5315250 - Large Image
Other Links
 
 
5315250 - Other
 
5315250 - Other
Attachments
 
 
5315250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
3.813 in
Descriptions
Description
3" POLY PLUG
Product Type
Polyurethane Plug
Long Description
Polyurethane Plug, 3 in Trade Size, 2.625 in Outside Diameter, 3.438 in Inside, 3.813 in Height, Gray
Features
CANTEX 5315250 is a 3 in. Poly Plug designed for the temporary sealing of conduit to protect the duct from the effects of weather, job site debris, and animal damage.
Short Description
Polyurethane Plug, 3 in, Gray, Polyurethane Plug
Special Features
Tapered for Easy Installation and Removal
extra long description
CTX 5315250 3 POLY PLUG
Additional Information
outside diameter
2.625 in
Inside Diameter
3.438 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
package quantity
70 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5315250
GTIN
00088700538559
UPC
088700538559
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3
Packaging
Weight per each
0.12
Carton
70
Uses, Certifications, and Standards
Application
The Temporary Sealing of Conduit to Protect the Duct trom the Effects of Weather. Job Site Debris and Animal Damage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat