5335967 - 4X2 Base Spacer

PVC & Accessories

  • $2.84 (Each)
  • $2.84 (Each)

  • $199.07 (Per 70)

  • $284.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5335967
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335967
Description
4X2 Base Spacer
Base Spacer, 4 X 2 In Trade Size, 6.875 In Length, 3.000 In Width, 5.938 In Height, Black, 0.2200 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538696 / 00088700538696
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.84 (Each)
Carton
$199.07 (Per 70)
Resources
Images
 
 
5335967 - Small Image
 
5335967 - Large Image
 
5335967 - Large Image
Attachments
 
 
5335967 - Specification Sheet
Other Links
 
 
5335967 - Other
 
5335967 - Other
 
5335967 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Length
6.875 in
Width
3.000 in
Height
5.938 in
Depth
3.000
Descriptions
Description
4X2 BASE SPACER
Product Type
Base Spacer
Long Description
Base Spacer, 4 x 2 in Trade Size, 6.875 in Length, 3.000 in Width, 5.938 in Height, Black, 0.2200 lb/EA
Features
CANTEX 5335967 is a 4 x 2 in. Base Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation.
Short Description
Base Spacer, 4 x 2 in, Black, Polystyrene
Special Features
Verticle and Horizontal Interlocking
extra long description
CTX 5335967 SPACER B VL 4 X 2
Additional Information
Color/Finish
Black
for use with
EB and DB Conduit
package quantity
70 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335967
GTIN
00088700538696
UPC
088700538696
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Base Spacer
Trade Size
Trade Size
4 x 2 in
Packaging
Weight
0.2200 lb/EA
Weight per each
0.22
Carton
70
Uses, Certifications, and Standards
Application
Concrete Encased or Direct Bury Duct Bank
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat