5336029 - 5X2 Intermediate Spacer

PVC & Accessories

  • $2.55 (Each)
  • $2.55 (Each)

  • $140.49 (Per 55)

  • $255.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5336029
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336029
Description
5X2 Intermediate Spacer
5 X 2 In. Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538887 / 00088700538887
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$140.49 (Per 55)
Resources
Images
 
 
5336029 - Small Image
 
5336029 - Large Image
Attachments
 
 
5336029 - Specification Sheet
Other Links
 
 
5336029 - Other
 
5336029 - Other
 
5336029 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Height
7.5
Length
7.938
Width
1
Depth
1.000
Descriptions
Description
5X2 INTERMEDIATE SPACER
Features
CANTEX 5336029 is a 5 x 2 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 5 x 2 in. Intermediate Spacer can handle up to 5" diameter conduit with 2" spacing between conduit runs.
Product Type
Spacer I VL 5 X 2
extra long description
CTX 5336029 SPACER I VL 5 X 2
Long Description
5 x 2 in. Intermediate Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336029
GTIN
00088700538887
UPC
088700538887
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Intermediate Spacer
Trade Size
Trade Size
5 x 2
Packaging
Weight per each
0.3
Carton
55
Uses, Certifications, and Standards
Application
Intermediate Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat