5336030 - 5"X3" PVC Intermediate Spacers

PVC & Accessories

  • $2.76 (Each)
  • $2.76 (Each)

  • $124.06 (Per 45)

  • $275.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5336030
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336030
Description
5"X3" PVC Intermediate Spacers
5 X 3 In. Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700538894 / 00088700538894
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.76 (Each)
Carton
$124.06 (Per 45)
Resources
Other Links
 
 
5336030 - Other
 
5336030 - Other
 
5336030 - Other
Images
 
 
5336030 - Small Image
 
5336030 - Large Image
Attachments
 
 
5336030 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Width
1 in.
Depth
1.000
Height
8.5 in.
Length
8.938 in.
Descriptions
Description
5"X3" PVC INTERMEDIATE SPACERS
Features
CANTEX 5336030 is a 5 x 3 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 5 x 3 in. Intermediate Spacer can handle up to 5" diameter conduit with 3" spacing between conduit runs.
Product Type
Spacer I VL 5 X 3
extra long description
CTX 5336030 SPACER I VL 5 X 3
Long Description
5 x 3 in. Intermediate Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336030
GTIN
00088700538894
UPC
088700538894
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Intermediate Spacer
Trade Size
Trade Size
5 x 3
Packaging
Weight per each
1.2
Carton
45
Uses, Certifications, and Standards
Application
Intermediate Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat