6141633 - 5" PVC Coupling

PVC & Accessories

  • $15.50 (Each)
  • $15.50 (Each)

  • $155.03 (Per 10)

  • $1,550.30 (Per 100)
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
6141633
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141633
Description
5" PVC Coupling
Coupling, 5 In Trade Size, 6.125 In Outside Diameter, 5.625 In Inside, 5.375 In Length, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700041448 / 00088700547377
Weight per unit
1.313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.50 (Each)
Carton
$155.03 (Per 10)
Resources
Images
 
 
6141633 - Small Image
 
6141633 - Large Image
 
6141633 - Large Image
Attachments
 
 
6141633 - Specification Sheet
Other Links
 
 
6141633 - Other
 
6141633 - Other
 
6141633 - Other
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
Gray
Dimensions and Weight
Length
5.375 in
Descriptions
Description
5" PVC COUPLING
Product Type
Coupling
Long Description
Coupling, 5 in Trade Size, 6.125 in Outside Diameter, 5.625 in Inside, 5.375 in Length, Gray
Features
CANTEX 6141633 is a 5 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 5 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
extra long description
CTX 6141633 5 UL CPLG CC
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
10 CT
Made in USA
yes
Inside Diameter
5.625 in
outside diameter
6.125 in
Schedule
40
Manufacturer Information
Manufacturers Part Number
6141633
Brand
PVC & Accessories
GTIN
00088700547377
UPC
088700041448
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
5 in.
Packaging
Weight per each
1.313
Carton
10
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6141633.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6141633.

CP50 5" PVC Coupling Kraloy
  • Our Part #: 078012
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078012
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 8 ($124.02) ·
078012 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.50

Each

QTY:
Each
Add
5 In. Schedule 40 Standard Center Stop Coupling
  • Our Part #: CPL5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6141633
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($155.03) ·
CPL5 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6141633 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59611 Allied Tube & Conduit 00091111040108
6141633 Cantex 00088700547377
59611 Certaineed n/a
CP500NM Eaton Crouse-Hinds n/a
78012 IPEX n/a
60010500 JM Eagle 00098179201106
PC-500 Madison Electric 00784297001086
78012 Multi Fittings Corp n/a
EC60 Multi Fittings Corp 00622454770119
ME940P Picoma Industries n/a
E940P Thomas & Betts 00034481061120
1020A Topaz 00751338230118

* All prices subject to change.

Begin Live Chat