6141685 - 3" PVC Split Duct Coupling

PVC & Accessories

  • $46.87 (Each)
  • $46.87 (Each)

  • $1,171.67 (Per 25)

  • $4,686.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6141685
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141685
Description
3" PVC Split Duct Coupling
3 In. Schedule 40 Split Sleeve Coupling
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131712 - Wiring duct
UPC/GTIN
088700020542 / 00088700020542
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.87 (Each)
Carton
$1,171.67 (Per 25)
Resources
Images
 
 
6141685 - Large Image
 
6141685 - Small Image
Other Links
 
 
6141685 - Other
 
6141685 - Other
 
6141685 - Other
Attachments
 
 
6141685 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3 in.
Width
3.5 in.
Length
6.188 in.
Descriptions
Features
CANTEX 6141685 is a 3 in. Schedule 40 Split Sleeve Coupling used for joining Split Duct to existing duct when repairing broken or damaged conduit and wires are present
extra long description
CTX 6141685 3 TC40 SPLIT DUCT SLEEV
Product Type
3 TC40 Split Duct Sleeve CPL
Description
3" PVC SPLIT DUCT COUPLING
Long Description
3 in. Schedule 40 Split Sleeve Coupling
Special Features
Split to enable installation without cutting existing wire or cables
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141685
GTIN
00088700020542
UPC
088700020542
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Split Sleeve Coupling
Packaging
Weight per each
0.76
Carton
25
Uses, Certifications, and Standards
Application
Schedule 40 Split Sleeve Coupling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat