6202000 - 2" SCH40 Long Line PVC Coupling W/ Center Stop

PVC & Accessories

  • $7.82 (Each)
  • $7.82 (Each)

  • $156.35 (Per 20)

  • $781.77 (Per 100)
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
6202000
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6202000
Description
2" SCH40 Long Line PVC Coupling W/ Center Stop
2 In. Schedule 40 Long Line Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700041615 / 00088700539860
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.82 (Each)
Carton
$156.35 (Per 20)
Resources
Other Links
 
 
6202000 - Other
 
6202000 - Other
 
6202000 - Other
Images
 
 
6202000 - Large Image
Attachments
 
 
6202000 - Specification Sheet
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
2 TC40 LG LN CS MLD CPLG
Description
2" SCH40 LONG LINE PVC COUPLING W/ CENTER STOP
Features
CANTEX 6202000 is a 2 in. Schedule 40 Long Line Center Stop Coupling used to repair or join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6202000 2 TC40 LG LN CS MLD CPL
Long Description
2 in. Schedule 40 Long Line Center Stop Coupling
Additional Information
outside diameter
2.375
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6202000
GTIN
00088700539860
UPC
088700041615
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2
Packaging
Weight per each
0.32
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6202000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6202000.

LLC20 2" PVC Long Line CPLG Kraloy
  • Our Part #: 078063
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078063
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 15 ($117.27) ·
078063 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6202000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6202000 Cantex 00088700539860
E941J Thomas & Betts 00034481061700

* All prices subject to change.

Begin Live Chat