6202002 - 2-1/2" SCH40 Long Line PVC Coupling

PVC & Accessories

  • $17.50 (Each)
  • $17.50 (Each)

  • $437.48 (Per 25)

  • $1,749.93 (Per 100)
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
6202002
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6202002
Description
2-1/2" SCH40 Long Line PVC Coupling
2-1/2 In. Schedule 40 Long Line Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700034082 / 00088700023727
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.50 (Each)
Carton
$437.48 (Per 25)
Resources
Other Links
 
 
6202002 - Other
 
6202002 - Other
 
6202002 - Other
Images
 
 
6202002 - Large Image
 
6202002 - Small Image
Attachments
 
 
6202002 - Specification Sheet
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
Gray
Dimensions and Weight
Length
6.313
Descriptions
Features
CANTEX 6202002 is a 2-1/2 in. Schedule 40 Long Line Center Stop Coupling used to repair or join lengths of conduit pipe together with two solvent weld socket ends
Product Type
2 1/2 TC40 LNG LN CS Fab CPLG
extra long description
CTX 6202002 2 1/2 TC40 LNG LN CS FA
Description
2-1/2" SCH40 LONG LINE PVC COUPLING
Special Features
Meets NEMA TC-3 Standards
Long Description
2-1/2 in. Schedule 40 Long Line Center Stop Coupling
Additional Information
outside diameter
2.875
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6202002
GTIN
00088700023727
UPC
088700034082
Taxonomies, Classifications, and Categories
Type
Schedule 40 Longline Swedged Coupling with Center Stop
Trade Size
Trade Size
2-1/2 in.
Packaging
Weight per each
0.47
Carton
25
Uses, Certifications, and Standards
standard
Meets NEMA TC-3 Standards
Application
Schedule 40 Longline Swedged Coupling with Center Stop
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6202002.
Jump To:

Similar Items

Similar items are close alternatives to 6202002, though they may not be 100% alike.

LONG LINE COUPLING
  • MFR Part #: 6202016
  • GTIN: 00088700020566
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203002
  • GTIN: 00088700023413
  • Manufacturer: CANTEX INC.

* All prices subject to change.

Begin Live Chat