EDV2B - 2G Dual Voltage Nail-On Box

PVC & Accessories

  • $5.82 (Each)
  • $5.82 (Each)

  • $93.12 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDV2B
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EDV2B
Description
2G Dual Voltage Nail-On Box
2-Gang Ez Box New Work Dual Voltage Box / Bracket With Nails
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
088700972162 / 00088700972162
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.82 (Each)
Carton
$93.12 (Per 16)
Resources
Other Links
 
 
EDV2B - Other
 
EDV2B - Other
 
EDV2B - Other
Images
 
 
EDV2B - Small Image
 
EDV2B - Large Image
Attachments
 
 
EDV2B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
PVC
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
3.8
Width
4
Descriptions
Features
CANTEX EDV2B 2-Gang EZ BOX New Work Low Voltage Bracket is used in construction (new work) applications where dual-voltage applications need to be side by side. The backless design is great for the large or deep low-voltage wiring needed for communications and cable installations, and it fits standard 2-gang faceplates.
extra long description
CTX EDV2B 2 GANG DUAL VOLTAGE BOX B
Product Type
2 Gang Dual Voltage Box BRKT
Description
2G DUAL VOLTAGE NAIL-ON BOX
Long Description
2-Gang EZ BOX New Work Dual Voltage Box / Bracket with Nails
Special Features
enhanced angled nails
Construction
new work
Additional Information
Knockouts
4 knockouts
Cable Entry
multiple
Mounting Type
Nail-On
Manufacturer Information
Manufacturers Part Number
EDV2B
Brand
PVC & Accessories
GTIN
00088700972162
UPC
088700972162
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Dual Voltage Box
Packaging
Weight per each
0.275
Carton
16
Uses, Certifications, and Standards
Application
Dual Voltage Box
standard
ETL
Mounting
Nail-On
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat