EZ18CN - Ez 18 Cu-In. Ceiling Box Nail On

PVC & Accessories

  • $2.99 (Each)
  • $2.99 (Each)

  • $224.08 (Per 75)

  • $298.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ18CN
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ18CN
Description
Ez 18 Cu-In. Ceiling Box Nail On
18 Cu. In. Ez Box New Work Nail-On Residential Ceiling Box With Wire Clamps Black
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
088700020122 / 00088700020122
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.99 (Each)
Carton
$224.08 (Per 75)
Resources
Images
 
 
EZ18CN - Large Image
 
EZ18CN - Small Image
Other Links
 
 
EZ18CN - Other
 
EZ18CN - Other
 
EZ18CN - Other
Attachments
 
 
EZ18CN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Descriptions
Product Type
18 Cu In Ceil Box 3/0 W/Nail
Features
CANTEX EZ18CN EZ BOX is an 18 cu. in. new work (new construction) residential ceiling box for residential and light commercial ceiling applications. It features six wire clamps and enhanced angled nails for easy installation.
Description
EZ 18 CU-IN. CEILING BOX NAIL ON
Long Description
18 cu. in. EZ BOX New Work Nail-on Residential Ceiling Box with Wire Clamps Black
extra long description
CTX EZ18CN 18 CU IN CEIL BOX 3/0 W/
Additional Information
installation type
New Construction
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ18CN
sub brand
EZ BOX®
GTIN
00088700020122
UPC
088700020122
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.07
Carton
75
Uses, Certifications, and Standards
Mounting
Nail-On
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat