EZ20CHL - Ez 20 Cu-In. Ceiling Box Hanger

PVC & Accessories

  • $4.65 (Each)
  • $4.65 (Each)

  • $348.86 (Per 75)

  • $465.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ20CHL
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ20CHL
Description
Ez 20 Cu-In. Ceiling Box Hanger
Cantex EZ20CHL 20 Cu. In. Ez Box Residential Ceiling Box With Long Hanger Bar and Wire Clamps Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
088700970618 / 00088700970618
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.65 (Each)
Carton
$348.86 (Per 75)
Resources
Other Links
 
 
EZ20CHL - Other
 
EZ20CHL - Other
 
EZ20CHL - Other
Images
 
 
EZ20CHL - Large Image
Attachments
 
 
EZ20CHL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4 in. in diameter
Descriptions
Product Type
20 Cu In Ceil Box 14-24HGR
extra long description
CTX EZ20CHL 20 CU IN CEIL BOX 14-24
Features
CANTEX EZ20CHL EZ BOX is a 20 cu. in. new work (new construction) residential ceiling box with an attached long bar hanger for extra support and adjustability. EZ20CH is for residential and light commercial ceiling applications.
Long Description
CANTEX EZ20CHL 20 cu. in. EZ BOX Residential Ceiling Box with Long Hanger Bar and Wire Clamps Black
Special Features
longer hanger bar
Construction
new work
Description
EZ 20 CU-IN. CEILING BOX HANGER
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ20CHL
GTIN
00088700970618
UPC
088700970618
Taxonomies, Classifications, and Categories
Type
new work ceiling box w/longer hanger bar
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.19
Carton
75
Uses, Certifications, and Standards
standard
ETL, 2-Hour Fire Rated
Mounting
hanger bar
Application
new work ceiling box w/longer hanger bar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat