EZ74TN - Ez 74 Cu-In. 3G Nail On

PVC & Accessories

  • $5.27 (Each)
  • $5.27 (Each)

  • $263.34 (Per 50)

  • $526.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ74TN
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ74TN
Description
Ez 74 Cu-In. 3G Nail On
3-Gang 74 Cu. In. Ez Box Deep New Work Nail-On Residential Electrical Switch and Outlet Box With Steel Stud Bracket and Wire Clamps Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700041912 / 00088700041912
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.27 (Each)
Carton
$263.34 (Per 50)
Resources
Other Links
 
 
EZ74TN - Other
 
EZ74TN - Other
 
EZ74TN - Other
Images
 
 
EZ74TN - Small Image
 
EZ74TN - Large Image
Attachments
 
 
EZ74TN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3-gang
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3-Gang
Descriptions
Product Type
74 Cu In Deep 3 Gang W/Nails
extra long description
CTX EZ74TN 74 CU IN DEEP 3 GANG W/N
Features
CANTEX EZ74TN EZ BOX is a 74 cu. in. 3-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations with molded brackets for steel stud mounting. It features 12 wire clamps and enhanced angled nails for easy installation.
Long Description
3-Gang 74 cu. in. EZ BOX Deep New Work Nail-on Residential Electrical Switch and Outlet Box with Steel Stud Bracket and Wire Clamps Gray
Construction
new work
Special Features
steel stud brackets
Description
EZ 74 CU-IN. 3G NAIL ON
Additional Information
Mounting Type
nail-on & steel stud bracket
Manufacturer Information
Manufacturers Part Number
EZ74TN
Brand
PVC & Accessories
sub brand
EZ BOX®
GTIN
00088700041912
UPC
088700041912
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
3-gang deep new work switch & outlet box
Packaging
Weight per each
0.44
Carton
50
Uses, Certifications, and Standards
Application
3-gang deep new work switch & outlet box
standard
ETL, 2-Hour Fire Rated
Mounting
nail-on & steel stud bracket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat