S289RLN - S289RLN 6X3 Interm Spacer

PVC & Accessories

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S289RLN
Manufacturer
PVC & Accessories
Manufacturer's Part Number
S289RLN
Description
S289RLN 6X3 Interm Spacer
6 Inch X 3 Inch Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
N/A
UPC/GTIN
034481004608 / 00034481004608
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S289RLN - Small Image
 
S289RLN - Large Image
Attachments
 
 
S289RLN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Descriptions
Product Type
Duct Spacer
Long Description
DUCT SPACER, INTERMEDIATE TYPE; NON-METALLIC MATERIAL; NON-METALLIC DUCT USED ON; NEMA 8/TC2/TC6/TC10 APPLICABLE STANDARD; 6 INCH DUCT SIZE; 3 INCH DUCT SPACING; SNP-LOC[R] BRAND; 5289 MODEL
Commodity Description
P&C ELBOWS & FITTINGS
Description
S289RLN 6X3 INTERM SPACER
extra long description
INTERMEDIATE TYPE; NON-METALLIC MATERIAL; NON-METALLIC DUCT USED ON; NEMA 8/TC2/TC6/TC10 APPLICABLE STANDARD; 6 INCH DUCT SIZE; 3 INCH DUCT SPACING; 5289 MODEL
Additional Information
Duct Spacing
3 Inch
Duct Size
6 Inch
Applicable Standard
NEMA 8/TC2/TC6/TC10
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
S289RLN
Model
5289
GTIN
00034481004608
UPC
034481004608
Taxonomies, Classifications, and Categories
Type
INTERMEDIATE
Category Description
PVC SPACERS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
14
Carton
1
Package
30
Uses, Certifications, and Standards
Used On
Non-Metallic Duct
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat