PC0608HA0009 - 6" X 8" Standard Cover

Quazite

  • $158.19 (Each)
  • $158.19 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC0608HA0009
Manufacturer
Quazite
Manufacturer's Part Number
PC0608HA0009
Description
6" X 8" Standard Cover
Covers Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037117740 / 00662037117740
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.19 (Each)
Resources
Attachments
 
 
PC0608HA0009 - Specification Sheet
Images
 
 
PC0608HA0009 - Large Image
 
PC0608HA0009 - Small Image
Other Links
 
 
PC0608HA0009 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Height
1
Width
6
Size
8 in x 6 in x 1 in
Descriptions
Description
6" X 8" STANDARD COVER
Product Type
CVR BD 06X08X.75/HW-Blank
extra long description
QZT PC0608HA0009 CVR BD 06X08X.75/H
Long Description
Covers UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
No
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PC0608HA0009
GTIN
00662037117740
UPC
662037117740
Taxonomies, Classifications, and Categories
Type
Polymer Concrete Box/Cover
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
ANSI /SCTE 77 2010
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat