PC1118BA12 - Box Ob 11X18X12

Quazite

  • $494.78 (Each)
  • $494.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC1118BA12
Manufacturer
Quazite
Manufacturer's Part Number
PC1118BA12
Description
Box Ob 11X18X12
Straight Walled Boxes Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037100209 / 00662037100209
Weight per unit
40.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$494.78 (Each)
Resources
Attachments
 
 
PC1118BA12 - Specification Sheet
Other Links
 
 
PC1118BA12 - Other
Images
 
 
PC1118BA12 - Large Image
 
PC1118BA12 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
11
Height
12
Size
18 in x 11 in x 12 in
Descriptions
Product Type
Straight Wall
Description
BOX OB 11X18X12
extra long description
QZT PC1118BA12 BOX OB 11X18X12
Long Description
Straight Walled Boxes UG Sm Box PC
Additional Information
Cable Entry
Not Standard
number of outlet
0
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PC1118BA12
GTIN
00662037100209
UPC
662037100209
Taxonomies, Classifications, and Categories
Type
Below Ground Boxes
Packaging
Weight per each
40.95
Carton
1
Uses, Certifications, and Standards
standard
BABA Compliant (All status valid till December 2024)
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat