PC1212CA0024 - CVR BD 12X12X.75/HW-Ground

Hubbell Lenoir City

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC1212CA0024
Manufacturer
Hubbell Lenoir City
Manufacturer's Part Number
PC1212CA0024
Description
CVR BD 12X12X.75/HW-Ground
Covers Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Covers Mark as Incorrect
Suggest a New Category
Classification
Underground Covers
UNSPSC
39121336 - Underground electrical enclosure
UPC/EAN/GTIN
662037107352
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PC1212CA0024 - Large Image
 
PC1212CA0024 - Small Image
Attachments
 
 
PC1212CA0024 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Height
1
Width
12
Size
12 in x 12 in x 1 in
Descriptions
Product Type
CVR BD 12X12X.75/HW-Ground
extra long description
QZT PC1212CA0024 CVR BD 12X12X.75/H
Description
CVR BD 12X12X.75/HW-GROUND
Long Description
Covers UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
No
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
PC1212CA0024
Taxonomies, Classifications, and Categories
Type
Polymer Concrete Box/Cover
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
ANSI /SCTE 77 2010
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat