A173T150N - Arealight A17 Distribution Type 3 150W Led 120-277

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A173T150N
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-3T150N
Description
Arealight A17 Distribution Type 3 150W Led 120-277
Rab A17-3T150N Area A17 T3 150W Led
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552003094 / 00192552003094
Weight per unit
11.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A173T150N - Other
Images
 
 
A173T150N - Large Image
 
A173T150N - Small Image
Attachments
 
 
A173T150N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.50A @120V 0.80A @208V 0.70A @240V 0.06A @277V
Voltage Rating
120/277
Wattage
150
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Description
AREALIGHT A17 DISTRIBUTION TYPE 3 150W LED 120-277
Product Type
Area A17 T3 150W Led BZ
Long Description
RAB A17-3T150N Area A17 T3 150W LED
Additional Information
average life
100000
lumens
21875.1
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
A17-3T150N
Brand
RAB Lighting Inc
GTIN
00192552003094
UPC
192552003094
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.99
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat