A173T240 - 120-277V Arealight A17 Distribution Bronze

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A173T240
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-3T240
Description
120-277V Arealight A17 Distribution Bronze
Rab A17-3T240 Area A17 T3 240W Led
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552003391 / 00192552003391
Weight per unit
17.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A173T240 - Small Image
 
A173T240 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Other Links
 
 
A173T240 - Other
Attachments
 
 
A173T240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
2.40A @120V 1.30A @208V 1.10A @240V 1.00A @277V
Wattage
240
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Long Description
RAB A17-3T240 Area A17 T3 240W LED
Special Features
Selectable wattage/CCT
Description
120-277V AREALIGHT A17 DISTRIBUTION BRONZE
Product Type
Area A17 T3 240W Led BZ
Additional Information
average life
100000
lumens
35511.4
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
A17-3T240
Brand
RAB Lighting Inc
GTIN
00192552003391
UPC
192552003391
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.31
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat