A173T300480 - 300W 480V Flood Fixture

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A173T300480
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-3T300/480
Description
300W 480V Flood Fixture
Arealights 44729.4 Lumens A17 Type Iii 300W Led 480V Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552003810 / 00192552003810
Weight per unit
17.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A173T300480 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
A173T300480 - Large Image
Attachments
 
 
A173T300480 - Specification Sheet
Brochures
 
 
A173T300480 - Brochure
Other Links
 
 
A173T300480 - Other
 
A173T300480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
300
Voltage Rating
480
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Long Description
Arealights 44729.4 Lumens A17 Type Iii 300W Led 480V Pole Mount Bronze
Special Features
Selectable wattage/CCT
Description
300W 480V FLOOD FIXTURE
Product Type
Area A17 T3 300W Led 480V BZ
extra long description
RAB A17-3T300/480 Area A17 T3 300W
Additional Information
average life
100000
lumens
44729.4
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
A17-3T300/480
Brand
RAB Lighting Inc
GTIN
00192552003810
UPC
192552003810
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
17.15
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat