A174T150 - Arealight A17 Distribution

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A174T150
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-4T150
Description
Arealight A17 Distribution
Arealights 21377.7 Lumens A17 Type Iv 150W Led 120V-277V Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552003049 / 00192552003049
Weight per unit
11.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
A174T150 - Specification Sheet
Brochures
 
 
A174T150 - Brochure
Other Links
 
 
A174T150 - Other
 
A174T150 - Other
Images
 
 
A174T150 - Small Image
 
A174T150 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.21A/0.97A/0.81A @120V 0.70A/0.56A/0.47A @208V 0.63A/0.51A/0.42A @240V 0.53A/0.45A/0.38A @277V
Voltage Rating
120/277
Wattage
150
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Description
AREALIGHT A17 DISTRIBUTION
Product Type
Area A17 T4 150W Led BZ
extra long description
RAB A17-4T150 Area A17 T4 150W LED
Long Description
Arealights 21377.7 Lumens A17 Type Iv 150W Led 120V-277V Pole Mount Bronze
Special Features
Selectable wattage/CCT
Additional Information
average life
100000
lumens
21377.7
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
A17-4T150
Brand
RAB Lighting Inc
GTIN
00192552003049
UPC
192552003049
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
11.99
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat