A174T480 - A17 Iv 480/400/320W 3/4/5

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A174T480
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-4T480
Description
A17 Iv 480/400/320W 3/4/5
Area Lights A17 Iv 480/400/320W 3000K/4000K/5000K Pole Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552035088 / 00192552035088
Weight per unit
25.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
A174T480 - Specification Sheet
Brochures
 
 
A174T480 - Brochure
Other Links
 
 
A174T480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
3.90A/3.22A/2.57A @120V 2.24A/1.87A/1.50A @208V 2.03A/1.69A/1.35A @240V 1.71A/1.51A/1.21A @277V
Wattage
310.7-469.1
Shape
Rectangular
Descriptions
Description
A17 IV 480/400/320W 3/4/5
Product Type
A17 Iv 480/400/320W 3/4/5K Pole BZ
extra long description
RAB A17-4T480 A17 IV 480/400/320W 3
Long Description
AREA LIGHTS A17 IV 480/400/320W 3000K/4000K/5000K POLE BRONZE
Special Features
Selectable wattage/CCT
Additional Information
average life
100000
lumens
49,326-71,177
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
A17-4T480
Brand
RAB Lighting Inc
GTIN
00192552035088
UPC
192552035088
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREALIGHTS
Packaging
Weight per each
25.75
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat