A175T240 - Arealight A17 Distribution

Rab Lighting Inc

  • $530.00 (Each)
  • $530.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A175T240
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-5T240
Description
Arealight A17 Distribution
Arealights 33166.1 Lumens A17 Type V 240W Led 120V-277V Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552003414 / 00192552003414
Weight per unit
17.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$530.00 (Each)
Resources
Images
 
 
A175T240 - Small Image
 
A175T240 - Large Image
Other Links
 
 
A175T240 - Other
Attachments
 
 
A175T240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
240
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Area A17 T5 240W Led BZ
extra long description
RAB A17-5T240 Area A17 T5 240W LED
Description
AREALIGHT A17 DISTRIBUTION
Long Description
Arealights 33166.1 Lumens A17 Type V 240W Led 120V-277V Pole Mount Bronze
Additional Information
average life
100000
lumens
33166.1
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
A17-5T240
GTIN
00192552003414
UPC
192552003414
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
17.31
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat