A175T300 - Area A17 T5 300W Led BZ

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A175T300
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A17-5T300
Description
Area A17 T5 300W Led BZ
Arealights 41099.9 Lumens A17 Type V 300W Led 120V-277V Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552003537 / 00192552003537
Weight per unit
18.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A175T300 - Small Image
 
A175T300 - Large Image
Attachments
 
 
A175T300 - Specification Sheet
Brochures
 
 
A175T300 - Brochure
Other Links
 
 
A175T300 - Other
 
A175T300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
2.40A/1.91A/1.59A @120V 1.37A/1.10A/0.92A @208V 1.24A/0.99A/0.83A @240V 1.05A/0.89A/0.74A @277V
Wattage
300
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Area A17 T5 300W Led BZ
extra long description
RAB A17-5T300 Area A17 T5 300W LED
Description
AREA A17 T5 300W LED BZ
Long Description
Arealights 41099.9 Lumens A17 Type V 300W Led 120V-277V Pole Mount Bronze
Special Features
Selectable wattage/CCT
Additional Information
lumens
41099.9
average life
100000
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
A17-5T300
GTIN
00192552003537
UPC
192552003537
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Packaging
Weight per each
18.25
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat