A17XFU300 - A17 3WAY Fa 3K/4K/5K 300/240/200W BZ

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A17XFU300
Manufacturer
Rab Lighting
Manufacturer's Part Number
A17XFU300
Description
A17 3WAY Fa 3K/4K/5K 300/240/200W BZ
Area A17 3WAY Fa CCT 3000K/4000K/5000K 300/240/200W Led Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
192552003711
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A17XFU300 - Large Image
 
A17XFU300 - Small Image
Attachments
 
 
A17XFU300 - Specification Sheet
Other Links
 
 
A17XFU300 - Other
Brochures
 
 
A17XFU300 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
2.40A/1.91A/1.59A @120V 1.37A/1.10A/0.92A @208V 1.24A/0.99A/0.83A @240V 1.05A/0.89A/0.74A @277V
Wattage
200.3-298.3
Shape
Rectangular
Descriptions
Long Description
AREA A17 3WAY FA CCT 3000K/4000K/5000K 300/240/200W LED BRONZE
Special Features
Selectable wattage/CCT
Product Type
A17 3WAY Fa 3K/4K/5K 300/240/200W BZ
extra long description
RAB A17XFU300 A17 3WAY FA 3K/4K/5K
Description
A17 3WAY FA 3K/4K/5K 300/240/200W BZ
Additional Information
average life
100000
lumens
30,567-46,356
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
A17XFU300
Taxonomies, Classifications, and Categories
Type
AREALIGHTS
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat