A1915E26830DIM - 15.5W Led A19 30K 1600LM Dim

Rab Lighting Inc

  • $9.67 (Each)
  • $9.67 (Each)

  • $116.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1915E26830DIM
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A19-15-E26-830-DIM
Description
15.5W Led A19 30K 1600LM Dim
A Line Bulbs 1600 Lumens Led A19 15.5W 100EQ E26 CRI80 3000K Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813748344 / 00019813748344
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.67 (Each)
Standard Packaging
$116.04 (Per 12)
Resources
Images
 
 
A1915E26830DIM - Large Image
 
A1915E26830DIM - Small Image
Attachments
 
 
A1915E26830DIM - Specification Sheet
Other Links
 
 
A1915E26830DIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
15
Shape
A19
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80 CRI
Descriptions
Product Type
Led A19 15.5W 100EQ 1600LM E26 3K D
Description
15.5W LED A19 30K 1600LM DIM
extra long description
RAB A19-15-E26-830-DIM LED A19 15.5
Long Description
A Line Bulbs 1600 Lumens Led A19 15.5W 100Eq E26 CRI80 3000K Dimmable
Additional Information
Power Factor
0.7
average life
15000
lumens
1600
beam angle
230
Base
E26
Manufacturer Information
Manufacturers Part Number
A19-15-E26-830-DIM
Brand
RAB Lighting Inc
GTIN
00019813748344
UPC
019813748344
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.2
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat