A2117E26950DIM - 17W Led A21 50K 1600LM Dim

Rab Lighting

  • $11.57 (Each)
  • $11.57 (Each)

  • $138.84 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A2117E26950DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
A21-17-E26-950-DIM
Description
17W Led A21 50K 1600LM Dim
A Line Bulbs 1600 Lumens Led A21 17W 100EQ E26 CRI90 5000K Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813748146 / 00019813748146
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.57 (Each)
Standard Packaging
$138.84 (Per 12)
Resources
Images
 
 
A2117E26950DIM - Large Image
 
A2117E26950DIM - Large Image
 
A2117E26950DIM - Small Image
Attachments
 
 
A2117E26950DIM - Specification Sheet
 
A2117E26950DIM - Specification Sheet
Brochures
 
 
A2117E26950DIM - Brochure
Other Links
 
 
A2117E26950DIM - Other
 
A2117E26950DIM - Other
 
A2117E26950DIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
17
interrupt rating
CN
Lamp Type
Cooper Metalux
Shape
Full Wattage
amperage rating
OUTDOOR
Material, Color, and Finish
color rendering index (cri)
Full Wattage
Finish
Full Wattage
Color
Landscape
Backing Material
Open Office, Retail
Dimensions and Weight
Size
Auto
Length
GARAGE & CANOPY
Descriptions
Long Description
A Line Bulbs 1600 Lumens Led A21 17W 100Eq E26 CRI90 5000K Dimmable
Product Type
Led A21 17W 100EQ 1600LM E26 5K D
Description
17W LED A21 50K 1600LM DIM
extra long description
RAB A21-17-E26-950-DIM LED A21 17W
Additional Information
Power Factor
0.9
average life
Auto
supply voltage
Cooper Halo
Base
E26
Reflector Type
Fluorescent industrial lighting fixture
Coating
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Fixture Type
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Knockouts
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
lumens
Full Wattage
Power Rating
Hands/skin, industrial sites.
battery life
Single
sensing range
SYLVANIA SMART+
Manufacturer Information
sub brand
Landscape
Brand
Rab Lighting
Manufacturers Part Number
A21-17-E26-950-DIM
GTIN
00019813748146
UPC
019813748146
Taxonomies, Classifications, and Categories
Type
Outdoor
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
Full Wattage
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat