A22150 - A22 150/120/100 3/4/5K 3T

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A22150
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A22-150
Description
A22 150/120/100 3/4/5K 3T
A22 Area Light 150/120/100W 3000/4000/5000K Type Iii Pole Mount 7PRS Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552034104 / 00192552034104
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A22150 - Other
 
A22150 - Other
 
A22150 - Other
Images
 
 
A22150 - Large Image
 
A22150 - Small Image
Attachments
 
 
A22150 - Specification Sheet
Brochures
 
 
A22150 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
1.25A/1.00A/0.83A @120V 0.72A/0.58A/0.48A @208V 0.63A/0.50A/0.83A @240V 0.54A/0.43A/0.36A @277V
Wattage
99.4-151.4
Descriptions
Long Description
A22 AREA LIGHT 150/120/100W 3000/4000/5000K TYPE III POLE MOUNT 7PRS BRONZE
Special Features
Selectable wattage/CCT
Product Type
A22 150/120/100 3/4/5K 3T Pole 7PRS BZ
extra long description
RAB A22-150 A22 150/120/100 3/4/5K
Description
A22 150/120/100 3/4/5K 3T
Additional Information
average life
100000
lumens
15,009-22,117
Fixture Type
Suitable for wet locations. Suitable for mounting within 4ft (1.2m) of the ground.
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
A22-150
GTIN
00192552034104
UPC
192552034104
Taxonomies, Classifications, and Categories
Type
AREALIGHTS
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat