A224T200 - Area Light Led 27K LM Pole MT

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A224T200
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
A22-4T200
Description
Area Light Led 27K LM Pole MT
A22 Area Light 200/180/160W 3000/4000/5000K Type Iv Pole Mount 7PRS Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552035385 / 00192552035385
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A224T200 - Other
 
A224T200 - Other
 
A224T200 - Other
Images
 
 
A224T200 - Large Image
 
A224T200 - Small Image
Attachments
 
 
A224T200 - Specification Sheet
Brochures
 
 
A224T200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
155.1-200.5
amperage rating
1.67A/1.50A/1.33A @120V 0.96A/0.87A/0.77A @208V 0.83A/0.75A/0.67A @240V 0.72A/0.65A/0.58A @277V
Voltage Rating
120-277
Descriptions
Description
AREA LIGHT LED 27K LM POLE MT
Long Description
A22 AREA LIGHT 200/180/160W 3000/4000/5000K TYPE IV POLE MOUNT 7PRS BRONZE
Special Features
Selectable wattage/CCT
extra long description
RAB A22-4T200 A22 200/180/160 4T 3/
Product Type
A22 200/180/160 4T 3/4/5K Pole 7PRS BZ
Additional Information
lumens
21,262-27,463
average life
100000
Fixture Type
Suitable for wet locations. Suitable for mounting within 4ft (1.2m) of the ground.
Manufacturer Information
Manufacturers Part Number
A22-4T200
Brand
RAB Lighting Inc
GTIN
00192552035385
UPC
192552035385
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREALIGHTS
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat