ALED3T360D10 - 360W Area Led

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED3T360D10
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALED3T360/D10
Description
360W Area Led
Area Lights 43128 Lumens Aled Type Iii 360W 5000K 0-10V Dimming 120V-277V Pole Mount Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813427515 / 00019813427515
Weight per unit
79.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ALED3T360D10 - Other
 
ALED3T360D10 - Other
Images
 
 
ALED3T360D10 - Small Image
 
ALED3T360D10 - Large Image
Attachments
 
 
ALED3T360D10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
360
Descriptions
Product Type
ALED360 T Iii 9" 5K0-10V Dim BZ
extra long description
RAB ALED3T360/D10 ALED360 T III 9"
Description
360W AREA LED
Long Description
Area Lights 43128 Lumens Aled Type Iii 360W 5000K 0-10V Dimming 120V-277V Pole Mount Bronze
Special Features
Dimmable
Additional Information
lumens
36736
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALED3T360/D10
GTIN
00019813427515
UPC
019813427515
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
79.37
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat