ALED4T150N - Aled4t150n

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED4T150N
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALED4T150N
Description
Aled4t150n
Area Lights 17822 Lumens Aled Type Iv 150W 4000K Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813108438 / 00019813108438
Weight per unit
36.9054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALED4T150N - Large Image
 
ALED4T150N - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Other Links
 
 
ALED4T150N - Other
 
ALED4T150N - Other
Attachments
 
 
ALED4T150N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
150
Descriptions
Description
ALED4T150N
Product Type
ALED150 T Iv W/ 8" Pole MNT Neut
extra long description
RAB ALED4T150N ALED150 T IV W/ 8" P
Long Description
Area Lights 17822 Lumens Aled Type Iv 150W 4000K Pole Mount Bronze
Additional Information
lumens
17822
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
ALED4T150N
GTIN
00019813108438
UPC
019813108438
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
36.9054
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat