ALED5T78W - Arealight 78W Cool 5T Clear Lens Whi

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALED5T78W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALED5T78W
Description
Arealight 78W Cool 5T Clear Lens Whi
Area Lights 9530 Lumens Aled Type V 78W 5000K Pole Mount White
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813039220 / 00019813039220
Weight per unit
21.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ALED5T78W - Other
 
ALED5T78W - Other
Images
 
 
ALED5T78W - Large Image
 
ALED5T78W - Small Image
Attachments
 
 
ALED5T78W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
78
Descriptions
Long Description
Area Lights 9530 Lumens Aled Type V 78W 5000K Pole Mount White
Product Type
Arealight 78W Cool 5T Clear Lens Whi
extra long description
RAB ALED5T78W AREALIGHT 78W COOL 5T
Description
AREALIGHT 78W COOL 5T CLEAR LENS WHI
Additional Information
lumens
8335
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALED5T78W
GTIN
00019813039220
UPC
019813039220
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
21.8
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat