ALEDL3TN - Area 170-220-260W Type Iii 4K Universal Pole Moun

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDL3TN
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALEDL3TN
Description
Area 170-220-260W Type Iii 4K Universal Pole Moun
Area 170-220-260W Type Iii 4K Universal Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552023115 / 00192552023115
Weight per unit
27.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
ALEDL3TN - Specification Sheet
Brochures
 
 
ALEDL3TN - Brochure
Other Links
 
 
ALEDL3TN - Other
 
ALEDL3TN - Other
Images
 
 
ALEDL3TN - Small Image
 
ALEDL3TN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
2.20A @120V 1.25A @208V 1.10A @240V 0.94A @277V
Wattage
260/220/170
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Area 170-220-260W T-3 4K Ar BZ
extra long description
RAB ALEDL3TN AREA 170-220-260W T-3
Description
AREA 170-220-260W TYPE III 4K UNIVERSAL POLE MOUN
Long Description
AREA 170-220-260W type III 4K universal pole mount bronze
Additional Information
average life
100000
lumens
25049/32107/37050
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
ALEDL3TN
Brand
RAB Lighting Inc
GTIN
00192552023115
UPC
192552023115
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
27.28
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat