ALEDL4T - Area 170-220-260W T-4 5K

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDL4T
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALEDL4T
Description
Area 170-220-260W T-4 5K
Area 170-220-260W Type Iv 5K Universal Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552023177 / 00192552023177
Weight per unit
28.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALEDL4T - Large Image
 
ALEDL4T - Small Image
Other Links
 
 
ALEDL4T - Other
 
ALEDL4T - Other
Attachments
 
 
ALEDL4T - Specification Sheet
Brochures
 
 
ALEDL4T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Voltage Rating
120/277
amperage rating
2.20A @120V 1.25A @208V 1.10A @240V 0.94A @277V
Wattage
260/220/170
Material, Color, and Finish
Color
Bronze
Descriptions
Description
AREA 170-220-260W T-4 5K
Product Type
Area 170-220-260W T-4 5K Ar BZ
extra long description
RAB ALEDL4T AREA 170-220-260W T-4 5
Long Description
AREA 170-220-260W type IV 5K universal pole mount bronze
Additional Information
Fixture Type
Suitable for wet locations
average life
100000
lumens
25350/32559/37708
Manufacturer Information
Manufacturers Part Number
ALEDL4T
Brand
RAB Lighting Inc
GTIN
00192552023177
UPC
192552023177
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
28.6
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat