ALEDM3TSFN - Aled M 3T SF N Flood

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDM3TSFN
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALEDM3TSFN
Description
Aled M 3T SF N Flood
Area 78-90-150W Type Iii 4K Withslipfitter Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
192552023412
Weight per unit
17.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ALEDM3TSFN - Other
 
ALEDM3TSFN - Other
Images
 
 
ALEDM3TSFN - Large Image
 
ALEDM3TSFN - Small Image
Attachments
 
 
ALEDM3TSFN - Specification Sheet
Brochures
 
 
ALEDM3TSFN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25A @120V 0.73A @208V 0.63A @240V 0.55A @277V
Shape
Rectangular
Voltage Rating
120/277
Wattage
150/90/70
Material, Color, and Finish
Color
Bronze
Descriptions
Long Description
AREA 78-90-150W type III 4K withslipfitter mount bronze
Product Type
Area 78-90-150W T-3 4K SF BZ
extra long description
RAB ALEDM3TSFN AREA 78-90-150W T-3
Description
ALED M 3T SF N FLOOD
Additional Information
average life
100000
Fixture Type
Suitable for wet locations
lumens
10765/12930/19672
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALEDM3TSFN
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
17.82
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat