ALEDM3TW - Area 78-90-150W T-3 5K Ar WH

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDM3TW
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALEDM3TW
Description
Area 78-90-150W T-3 5K Ar WH
Area 78-90-150W Type Iii 5K Universal Pole Mount White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
192552023429
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
ALEDM3TW - Specification Sheet
Brochures
 
 
ALEDM3TW - Brochure
Other Links
 
 
ALEDM3TW - Other
 
ALEDM3TW - Other
Images
 
 
ALEDM3TW - Large Image
 
ALEDM3TW - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25A @120V 0.73A @208V 0.63A @240V 0.55A @277V
Voltage Rating
120/277
Wattage
150/90/70
Shape
Rectangular
Material, Color, and Finish
Color
White
Descriptions
Long Description
AREA 78-90-150W type III 5K universal pole mount white
Product Type
Area 78-90-150W T-3 5K Ar WH
extra long description
RAB ALEDM3TW AREA 78-90-150W T-3 5K
Description
AREA 78-90-150W T-3 5K AR WH
Additional Information
average life
100000
lumens
10603/12617/19192
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALEDM3TW
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
16.5
Carton
1
Uses, Certifications, and Standards
Mounting
Universal Pole Mount
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat