ALEDM4T - Area 78-90-150W Type Iv 5K Universal Pole Mount B

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDM4T
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALEDM4T
Description
Area 78-90-150W Type Iv 5K Universal Pole Mount B
Area 78-90-150W Type Iv 5K Universal Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552023436 / 00192552023436
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
ALEDM4T - Specification Sheet
Brochures
 
 
ALEDM4T - Brochure
Other Links
 
 
ALEDM4T - Other
 
ALEDM4T - Other
Images
 
 
ALEDM4T - Large Image
 
ALEDM4T - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25A @120V 0.73A @208V 0.63A @240V 0.55A @277V
Voltage Rating
120/277
Wattage
150/90/70
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Long Description
AREA 78-90-150W type IV 5K universal pole mount bronze
Description
AREA 78-90-150W TYPE IV 5K UNIVERSAL POLE MOUNT B
Product Type
Area 78-90-150W T-4 5K Ar BZ
extra long description
RAB ALEDM4T AREA 78-90-150W T-4 5K
Additional Information
average life
100000
lumens
10610/12625/19204
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
ALEDM4T
GTIN
00192552023436
UPC
192552023436
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Packaging
Weight per each
16.5
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat