ALEDM4TSFN - Area 78-90-150W T-4 4K SF BZ

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDM4TSFN
Manufacturer
Rab Lighting
Manufacturer's Part Number
ALEDM4TSFN
Description
Area 78-90-150W T-4 4K SF BZ
Area 78-90-150W Type Iv 4K Withslipfitter Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
192552023498
Weight per unit
17.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ALEDM4TSFN - Other
 
ALEDM4TSFN - Other
Images
 
 
ALEDM4TSFN - Large Image
 
ALEDM4TSFN - Small Image
Attachments
 
 
ALEDM4TSFN - Specification Sheet
Brochures
 
 
ALEDM4TSFN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25A @120V 0.73A @208V 0.63A @240V 0.55A @277V
Voltage Rating
120/277
Wattage
150/90/70
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Area 78-90-150W T-4 4K SF BZ
extra long description
RAB ALEDM4TSFN AREA 78-90-150W T-4
Description
AREA 78-90-150W T-4 4K SF BZ
Long Description
AREA 78-90-150W type IV 4K withslipfitter mount bronze
Additional Information
average life
100000
lumens
10750/12911/19644
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ALEDM4TSFN
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
17.82
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat