ALEDS3T - Area 40-50-66W Type Iii 5K Universal Pole Mount B

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALEDS3T
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ALEDS3T
Description
Area 40-50-66W Type Iii 5K Universal Pole Mount B
Area 40-50-66W Type Iii 5K Universal Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552023573 / 00192552023573
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
ALEDS3T - Specification Sheet
Brochures
 
 
ALEDS3T - Brochure
Other Links
 
 
ALEDS3T - Other
 
ALEDS3T - Other
Images
 
 
ALEDS3T - Small Image
 
ALEDS3T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.67A @120V 0.40A @208V 0.34A @240V 0.30A @277V
Voltage Rating
120-277
Wattage
80/60/40
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Area 40-50-66W T-3 5K Ar BZ
extra long description
RAB ALEDS3T AREA 40-50-66W T-3 5K A
Description
AREA 40-50-66W TYPE III 5K UNIVERSAL POLE MOUNT B
Long Description
AREA 40-50-66W type III 5K universal pole mount bronze
Additional Information
average life
100000
lumens
5719/7951/10742
Fixture Type
Suitable for wet locations
Manufacturer Information
Manufacturers Part Number
ALEDS3T
Brand
RAB Lighting Inc
GTIN
00192552023573
UPC
192552023573
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
13.2
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat