ARBAY4260 - 4' 260W Led Hbay 50K Dim WHT

Rab Lighting

  • $393.75 (Each)
  • $393.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARBAY4260
Manufacturer
Rab Lighting
Manufacturer's Part Number
ARBAY4-260
Description
4' 260W Led Hbay 50K Dim WHT
00198136058381|0001981|00198136058381|19813605838|05838|ARBAY4260|Rab ARBAY4260|Rab LGHT ARBAY4260|Rab Lighting ARBAY4260|Rab-Lamp ARBAY4260|Rablighting Arbay4260
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813605838 / 00019813605838
Weight per unit
26.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$393.75 (Each)
Resources
Other Links
 
 
ARBAY4260 - Other
 
ARBAY4260 - Other
 
ARBAY4260 - Other
Brochures
 
 
ARBAY4260 - Brochure
Images
 
 
ARBAY4260 - Large Image
 
ARBAY4260 - Small Image
 
ARBAY4260 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
260
Descriptions
Product Type
Aerobay 4FT 260W 5K 120-277 Dim WH
Description
4' 260W LED HBAY 50K DIM WHT
extra long description
RAB ARBAY4-260 AEROBAY 4FT 260W 5K
Long Description
00198136058381|0001981|00198136058381|19813605838|05838|ARBAY4260|RAB ARBAY4260|RAB Lght ARBAY4260|RAB Lighting ARBAY4260|RAB-LAMP ARBAY4260|RABLIGHTING ARBAY4260
Additional Information
lumens
36224
Manufacturer Information
Manufacturers Part Number
ARBAY4-260
Brand
Rab Lighting
GTIN
00019813605838
UPC
019813605838
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
BAY LightING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
26.66
Carton
1
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat